DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Element, 1 Micron, 864 SCFM

PARKER| Zoro #: G1014605| Mfr #: 3PJ13-030

$159.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 67 SCFM
Replaces: Donaldson V-PE 3/1,5
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014605 Mfr #: 3PJ13-030
Flow Rate: 67 SCFMReplaces: Donaldson V-PE 3/1,5
Type: PneumaticMicrons: 3
Item: Filter ElementMedia Type: Cellulose
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 67 SCFM, Max. Temp. 175 F

Reviews