PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 1 Micron, 864 SCFM

PARKER| Zoro #: G0868402| Mfr #: 3PJN25-100

$299.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 432 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868402 Mfr #: 3PJN25-100
Item: Filter ElementFlow Rate: 432 SCFM
Type: PneumaticMicrons: 3
Max. Temp. (F): 175Media Type: Cellulose
Replaces: Donaldson PE 10/30Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 432 SCFM, Max. Temp. 175 F

Reviews