DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Element, 1 Micron, 881 SCFM

PARKER| Zoro #: G1336212| Mfr #: 10CH25-204

$189.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 881 SCFM
Replaces: Hankinson E7-40
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336212 Mfr #: 10CH25-204
Flow Rate: 881 SCFMReplaces: Hankinson E7-40
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 881 SCFM, Max. Temp. 175 F

Reviews