Filter Element, 10 Micron, 150 GPM, 150 PSI

PARKER| Zoro #: G2399591| Mfr #: 935122

$171.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Flow GPM: 150
Package Quantity: 1
Operating Pressure (PSI): 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399591 Mfr #: 935122
Max. Flow GPM: 150Package Quantity: 1
Operating Pressure (PSI): 150Filters: Contaminants
Microns: 10Filter Media: Microglass III
Item: Hydraulic Filter ElementSchroeder Interchange: BBZ10
Seal: fluorocarbonCountry of Origin (subject to change): United States

Description

Hydraulic Filter Element, 10 Microns, Microglass III Filter Media, Max. Flow GPM 150, Operating Pressure 150 PSI, Filters Contaminants, Fluorocarbon Seal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews