Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 10 Micron, 80 GPM, 150 PSI

  • Zoro #: G0547461
  • Mfr #: 938283Q

$328.53

  • Housing Type: -
  • Microns: 10
  • Max. Flow GPM: 80
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #938283Q Specifications

  • Zoro #: G0547461
  • Mfr #: 938283Q
Housing Type: - Microns: 10
Max. Flow GPM: 80 Operating Pressure (PSI): 150
Seal: fluorocarbon Item: Hydraulic Filter Element
Fatigue Rating (PSI): - Thread Size: -
Schroeder Interchange: - Package Quantity: 1
Filter Media: Microglass III Filters: Contaminants
Hydac Interchange: 0330R010BN4HC For Use With: -
Parker Interchange: 938283Q Primary Filter Removes: Contaminants
Filter Media - Filters: Fiberglass Micron Rating: 10
Max. Pressure: 150 psi Max. Flow: 80 gpm
Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Parker #938283Q