PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 10 Micron, 50 GPM, 150 PSI

PARKER| Zoro #: G2081091| Mfr #: 926169

$28.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 10Thread Size: 1 1/2 to 16Housing Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081091 Mfr #: 926169
Microns: 10Thread Size: 1 1/2 to 16
Housing Type: SingleFor Use With: Mfr. No. 50AT10CN15BBH
Filter Media: CelluloseItem: Hydraulic Spin-On Filter
Max. Flow GPM: 50Seal: Nitrile
Package Quantity: 1Operating Pressure (PSI): 150
Filters: Return LineCountry of Origin (subject to change): United States

Description

Hydraulic Spin-on Filter, 10 Microns, Cellulose Filter Media, Max. Flow GPM 50, Operating Pressure 150 PSI, Single Housing Type, Filters Return Line, Thread Size 1 1/2 to 16, Nitrile Seal, For Use With 4Z620

Reviews