Filter Element, 100 Microns, 1395 SCFM

$315.46 /ea
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1395 SCFMReplaces: Hankinson E9-48Media Type: Stainless Steel MeshFilter Element, Pneumatic, Media Type Stainless Steel Mesh, Microns 100, Flow Rate 1395 SCFM, Max. Temp. 175 F
Specifications
Zoro #: G1688321 Mfr #: 100WS25-323 | |
Flow Rate: 1395 SCFM | Replaces: Hankinson E9-48 |
Media Type: Stainless Steel Mesh | Max. Temp. (F): 175 |
Microns: 100 | Type: Pneumatic |
Item: Filter Element | Country of Origin (subject to change): United States |
Description
Filter Element, Pneumatic, Media Type Stainless Steel Mesh, Microns 100, Flow Rate 1395 SCFM, Max. Temp. 175 F