KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 100 Microns, 182 SCFM

PARKER| Zoro #: G1674687| Mfr #: 100WS16-066

$103.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 182 SCFM
Replaces: Hankinson E9-24
Media Type: Stainless Steel Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674687 Mfr #: 100WS16-066
Flow Rate: 182 SCFMReplaces: Hankinson E9-24
Media Type: Stainless Steel MeshMax. Temp. (F): 175
Microns: 100Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Stainless Steel Mesh, Microns 100, Flow Rate 182 SCFM, Max. Temp. 175 F

Reviews