SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 100 Microns, 35 SCFM

PARKER| Zoro #: G2193852| Mfr #: 100WS10-020

$45.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 175Microns: 100Media Type: Stainless Steel Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193852 Mfr #: 100WS10-020
Max. Temp. (F): 175Microns: 100
Media Type: Stainless Steel MeshType: Pneumatic
Replaces: Hankinson E9-12Item: Filter Element
Flow Rate: 35 SCFMCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Stainless Steel Mesh, Microns 100, Flow Rate 35 SCFM, Max. Temp. 175 F

Reviews