SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 100 Microns, 430 SCFM

PARKER| Zoro #: G1055695| Mfr #: 100WS19-131

$241.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 430 SCFMReplaces: Hankinson E9-32Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055695 Mfr #: 100WS19-131
Flow Rate: 430 SCFMReplaces: Hankinson E9-32
Type: PneumaticMicrons: 100
Item: Filter ElementMedia Type: Stainless Steel Mesh
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Stainless Steel Mesh, Microns 100, Flow Rate 430 SCFM, Max. Temp. 175 F

Reviews