KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 100 Microns, 578 SCFM

PARKER| Zoro #: G0421224| Mfr #: 100WS19-176

$230.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 578 SCFM
Replaces: Hankinson E9-36
Media Type: Stainless Steel Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421224 Mfr #: 100WS19-176
Flow Rate: 578 SCFMReplaces: Hankinson E9-36
Media Type: Stainless Steel MeshMax. Temp. (F): 175
Microns: 100Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Stainless Steel Mesh, Microns 100, Flow Rate 578 SCFM, Max. Temp. 175 F

Reviews