Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 2 Micron, 80 GPM, 150 PSI

  • Zoro #: G0911224
  • Mfr #: 926697Q
$125.29
  • Package Quantity: 1
  • Microns: 2
  • Filters: Contaminants
See full product details
This item ships free.

Parker #926697Q Specifications

  • Zoro #: G0911224
  • Mfr #: 926697Q
Package Quantity: 1 Microns: 2
Filters: Contaminants Seal: fluorocarbon
Hydac Interchange: - Operating Pressure (PSI): 150
Pall Interchange: HC9600FKP8H Thread Size: -
Schroeder Interchange: - Item: Hydraulic Filter Element
Fatigue Rating (PSI): - Filter Media: Microglass III
Housing Type: - Max. Flow GPM: 80
For Use With: - Parker Interchange: 926697Q
Primary Filter Removes: Contaminants Micron Rating: 2
Filter Media - Filters: Fiberglass Max. Pressure: 150 psi
Max. Flow: 80 gpm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #926697Q