Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 2 Micron, 50 GPM, 3000 PSI

  • Zoro #: G0502607
  • Mfr #: 927723Q

$122.84

  • Operating Pressure (PSI): 3000
  • Pall Interchange: HC9021FDP8H
  • Schroeder Interchange: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #927723Q Specifications

  • Zoro #: G0502607
  • Mfr #: 927723Q
Operating Pressure (PSI): 3000 Pall Interchange: HC9021FDP8H
Schroeder Interchange: - Filter Media: Microglass III
Fatigue Rating (PSI): - Thread Size: -
Housing Type: - Package Quantity: 1
Seal: fluorocarbon Max. Flow GPM: 50
Microns: 2 Filters: Contaminants
Item: Hydraulic Filter Element For Use With: -
Hydac Interchange: - Parker Interchange: 927723Q
Filter Media - Filters: Fiberglass Primary Filter Removes: Contaminants
Max. Flow: 50 gpm Max. Pressure: 3000 psi
Micron Rating: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 3000 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Parker #927723Q