Skip to Main Content
customer-service Help
Parker

Filter Element, 20 Micron, 100 GPM, 150 PSI

Parker Filter Element, 20 Micron, 100 GPM, 150 PSI 930162Q
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.65
  • Filter Media - Filters: Fiberglass
  • Micron Rating: 20
  • Max. Pressure: 150 psi
See full product details
This item ships free.
Total: $112.65

Parker #930162Q Specifications

  • Filter Media - Filters: Fiberglass
  • Micron Rating: 20
  • Max. Pressure: 150 psi
  • Parker Interchange: 930162Q
  • Schroeder Interchange: -
  • Pall Interchange: HC9600FKT13H
  • Hydac Interchange: -
  • Filter Media: Microglass III
  • Item: Hydraulic Filter Element
  • Package Quantity: 1
  • Filters: Contaminants
  • Fatigue Rating (PSI): -
  • Operating Pressure (PSI): 150
  • Max. Flow GPM: 100
  • Housing Type: -
  • Thread Size: -
  • Seal: fluorocarbon
  • Microns: 20
  • For Use With: -
  • Primary Filter Removes: Contaminants
  • Max. Flow: 100 gpm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 100 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #930162Q