KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 20 Micron, 100 GPM, 150 PSI

PARKER| Zoro #: G2271315| Mfr #: 933213Q

$112.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Microns: 20
Filter Media: Microglass III
Item: Hydraulic Filter Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271315 Mfr #: 933213Q
Microns: 20Filter Media: Microglass III
Item: Hydraulic Filter ElementSeal: fluorocarbon
Filters: ContaminantsOperating Pressure (PSI): 150
Pall Interchange: HC8900FKT16HPackage Quantity: 1
Max. Flow GPM: 100Country of Origin (subject to change): United States

Description

Hydraulic Filter Element, 20 Microns, Microglass III Filter Media, Max. Flow GPM 100, Operating Pressure 150 PSI, Filters Contaminants, Fluorocarbon Seal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews