Filter Element, 20 Micron, 50 GPM, 150 PSI

PARKER| Zoro #: G0424706| Mfr #: 928767

$87.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 20Thread Size: 1 1/2 to 16Housing Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424706 Mfr #: 928767
Microns: 20Thread Size: 1 1/2 to 16
Housing Type: SingleFor Use With: Mfr. No. 50AT20BN15DDH
Filter Media: MicroglassItem: Hydraulic Spin-On Filter
Max. Flow GPM: 50Seal: Nitrile
Package Quantity: 1Operating Pressure (PSI): 150
Filters: Return LineCountry of Origin (subject to change): United States

Description

Hydraulic Spin-on Filter, 20 Microns, Microglass Filter Media, Max. Flow GPM 50, Operating Pressure 150 PSI, Single Housing Type, Filters Return Line, Thread Size 1 1/2 to 16, Nitrile Seal, For Use With 4ZC90

Reviews