Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 25 Micron, 50 GPM, 150 PSI

  • Zoro #: G0509616
  • Mfr #: 926170
$38.15
  • Fatigue Rating (PSI): -
  • Thread Size: 1 1/2 to 16
  • Housing Type: Single
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #926170 Specifications

  • Zoro #: G0509616
  • Mfr #: 926170
Fatigue Rating (PSI): - Thread Size: 1 1/2 to 16
Housing Type: Single Operating Pressure (PSI): 150
Max. Flow GPM: 50 Microns: 25
Hydac Interchange: - For Use With: Mfr. No. 50AT25CN15BBH
Package Quantity: 1 Schroeder Interchange: -
Filters: Return Line Filter Media: Cellulose
Item: Hydraulic Filter Element Seal: Nitrile
Parker Interchange: 926170 Max. Pressure: 150 psi
Max. Flow: 50 gpm Filter Media - Filters: Paper
Micron Rating: 25 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your garage, factory or warehouse stocked up with Zoro’s big selection of hydraulic filter elements and accessories. Take a look at the features for Parker Hydraulic Spin-On Filter. For Use With: Mfr. No. 50AT25CN15BBH, Thread Size: 1 1/2 to 16, Microns: 25.

Reviews of Parker #926170