SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 3 Micron, 20 GPM, 150 PSI

PARKER| Zoro #: G0480803| Mfr #: 926543

$13.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 3Thread Size: 1 to 12Housing Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480803 Mfr #: 926543
Microns: 3Thread Size: 1 to 12
Housing Type: SingleFor Use With: Mfr. No. 12AT03CN15BBH
Filter Media: CelluloseItem: Hydraulic Spin-On Filter
Max. Flow GPM: 20Seal: Nitrile
Package Quantity: 1Operating Pressure (PSI): 150
Filters: Return LineCountry of Origin (subject to change): United States

Description

Hydraulic Spin-on Filter, 3 Microns, Cellulose Filter Media, Max. Flow GPM 20, Operating Pressure 150 PSI, Single Housing Type, Filters Return Line, Thread Size 1 to 12, Nitrile Seal, For Use With 4ZC86

Reviews