Filter Element, 3 Microns, 104 SCFM

PARKER| Zoro #: G1314521| Mfr #: 10DPS30-143

$481.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 741 SCFM
Replaces: Pall PCS-350HT
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314521 Mfr #: 10DPS30-143
Flow Rate: 741 SCFMReplaces: Pall PCS-350HT
Media Type: MicrofiberglassMax. Temp. (F): 450
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 741 SCFM, Max. Temp. 450 F

Reviews