KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 3 Microns, 130 SCFM

PARKER| Zoro #: G2157985| Mfr #: 10DPS30-295

$979.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1528 SCFM
Replaces: Pall PCS-700HT, PCS-1200HT
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157985 Mfr #: 10DPS30-295
Flow Rate: 1528 SCFMReplaces: Pall PCS-700HT, PCS-1200HT
Media Type: MicrofiberglassMax. Temp. (F): 450
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 1528 SCFM, Max. Temp. 450 F

Reviews