SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 3 Microns, 130 SCFM

PARKER| Zoro #: G2341062| Mfr #: 3PE15-050

$77.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 130 SCFMReplaces: Henderson 245-3Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341062 Mfr #: 3PE15-050
Flow Rate: 130 SCFMReplaces: Henderson 245-3
Type: PneumaticMicrons: 3
Item: Filter ElementMedia Type: Cellulose
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 130 SCFM, Max. Temp. 175 F

Reviews