HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 3 Microns, 130 SCFM

PARKER| Zoro #: G2145552| Mfr #: 4QG43-300

$976.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1013 SCFM
Replaces: Donaldson SMF 30/5
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145552 Mfr #: 4QG43-300
Flow Rate: 1013 SCFMReplaces: Donaldson SMF 30/5
Type: PneumaticMicrons: 0.01
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 1013 SCFM, Max. Temp. 175 F

Reviews