Filter Element, 3 Microns, 1528 SCFM

PARKER| Zoro #: G0349361| Mfr #: 3PP26-265

$262.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 1190 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349361 Mfr #: 3PP26-265
Item: Filter ElementFlow Rate: 1190 SCFM
Type: PneumaticMicrons: 3
Max. Temp. (F): 175Media Type: Cellulose
Replaces: Pall MDC-1202EC, PCC-1202ECCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 1190 SCFM, Max. Temp. 175 F

Reviews