Filter Element, 3 Microns, 164 SCFM

PARKER| Zoro #: G1017195| Mfr #: 3PU19-050

$63.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 164 SCFM
Replaces: Henderson SB12
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017195 Mfr #: 3PU19-050
Flow Rate: 164 SCFMReplaces: Henderson SB12
Type: PneumaticMicrons: 3
Item: Filter ElementMedia Type: Cellulose
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 164 SCFM, Max. Temp. 175 F

Reviews