PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 3 Microns, 2228 SCFM

PARKER| Zoro #: G1934021| Mfr #: AG25-150

$620.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 389 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934021 Mfr #: AG25-150
Item: Filter ElementFlow Rate: 389 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Donaldson AK 15/3
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 389 SCFM, Max. Temp. 175 F

Reviews