SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 3 Microns, 2228 SCFM

PARKER| Zoro #: G0553664| Mfr #: AP19-198

$128.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 390 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553664 Mfr #: AP19-198
Item: Filter ElementFlow Rate: 390 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Pall MDC-1002SAU
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 390 SCFM, Max. Temp. 175 F

Reviews