KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 3 Microns, 432 SCFM

PARKER| Zoro #: G2349986| Mfr #: AJ13-044

$188.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 59 SCFM
Replaces: Donaldson AK 4/1,5
Media Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349986 Mfr #: AJ13-044
Flow Rate: 59 SCFMReplaces: Donaldson AK 4/1,5
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticItem: Filter Element
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 59 SCFM, Max. Temp. 175 F

Reviews