KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 3 Microns, 593 SCFM

PARKER| Zoro #: G1959675| Mfr #: 3PP14-051

$54.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 123 scfm
Replaces: Pall PCS-060AF, MCS-4463AF, MCS-4463EC, MDC-4463AF, PCC-060AF, PCC-4463AF, PCS-4463AF
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959675 Mfr #: 3PP14-051
Flow Rate: 123 scfmReplaces: Pall PCS-060AF, MCS-4463AF, MCS-4463EC, MDC-4463AF, PCC-060AF, PCC-4463AF, PCS-4463AF
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 3Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 3, Flow Rate 123 SCFM, Max. Temp. 175 F

Reviews