SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 3 Microns, 864 SCFM

PARKER| Zoro #: G0647595| Mfr #: AJ25-050

$412.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 130 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647595 Mfr #: AJ25-050
Item: Filter ElementFlow Rate: 130 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Donaldson AK 5/3
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 130 SCFM, Max. Temp. 175 F

Reviews