Filter Element, 40 Micron, 10 GPM, 200 PSI

PARKER| Zoro #: G1493922| Mfr #: 940802

$140.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 40Housing Type: DoubleFor Use With: Mfr. No. 10MFP240SA10QB16151
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493922 Mfr #: 940802
Microns: 40Housing Type: Double
For Use With: Mfr. No. 10MFP240SA10QB16151Filter Media: Synthetic
Item: Hydraulic Filter ElementFatigue Rating (PSI): 150
Max. Flow GPM: 10Seal: Nitrile
Package Quantity: 1Operating Pressure (PSI): 200
Filters: ContaminantsCountry of Origin (subject to change): United States

Description

Hydraulic Filter Element, 40 Microns, Synthetic Filter Media, Max. Flow GPM 10, Operating Pressure 200 PSI, Fatigue Rating 150 PSI, Double Housing Type, Filters Contaminants, Nitrile Seal, For Use With 1XPW9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews