TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Filter Element, 40 Micron, 10 GPM

PARKER| Zoro #: G1828836| Mfr #: 924448

$39.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 40Thread Size: -Housing Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828836 Mfr #: 924448
Microns: 40Thread Size: -
Housing Type: SingleSchroeder Interchange: -
For Use With: Mfr. No. 10MF40SA 10CFilter Media: Polyester
Item: Replacement Filter ElementFatigue Rating (PSI): -
Max. Flow GPM: 10Hydac Interchange: -
Seal: NitrilePackage Quantity: 1
Operating Pressure (PSI): -Filters: Inlet
Country of Origin (subject to change): United States

Description

Replacement Filter Element, 40 Microns, Polyester Filter Media, Max. Flow GPM 10, Single Housing Type, Filters Inlet, Nitrile Seal, For Use With 4Z987

Reviews