Filter Element, 5 Micron, 10 GPM, 200 PSI

PARKER| Zoro #: G0651621| Mfr #: 937398Q

$245.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Type: Double
Operating Pressure (PSI): 200
Microns: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651621 Mfr #: 937398Q
Housing Type: DoubleOperating Pressure (PSI): 200
Microns: 5Filter Media: Microglass
Package Quantity: 1Seal: Nitrile
Item: Hydraulic Filter ElementMax. Flow GPM: 10
For Use With: 1XPW9Fatigue Rating (PSI): 150
Filters: ContaminantsCountry of Origin (subject to change): United States

Description

Hydraulic Filter Element, 5 Microns, Microglass Filter Media, Max. Flow GPM 10, Operating Pressure 200 PSI, Fatigue Rating 150 PSI, Double Housing Type, Filters Contaminants, Nitrile Seal, For Use With 1XPW9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews