SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, Carbon, 13 SCFM

PARKER| Zoro #: G1568926| Mfr #: AU07-018

$26.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 13 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568926 Mfr #: AU07-018
Item: Filter ElementFlow Rate: 13 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Arrow EKF601
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 13 SCFM, Max. Temp. 175 F

Reviews