DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Element, Carbon, 166 SCFM

PARKER| Zoro #: G1083932| Mfr #: AA20-080

$85.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 166 SCFM
Replaces: Arrow EKF608
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083932 Mfr #: AA20-080
Flow Rate: 166 SCFMReplaces: Arrow EKF608
Type: PneumaticItem: Filter Element
Media Type: CarbonMax. Temp. (F): 175
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 166 SCFM, Max. Temp. 175 F

Reviews