KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, Carbon, 23 SCFM

PARKER| Zoro #: G2052136| Mfr #: AU10-022

$27.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 23 SCFM
Replaces: Arrow EKF602
Media Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052136 Mfr #: AU10-022
Flow Rate: 23 SCFMReplaces: Arrow EKF602
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticItem: Filter Element
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 23 SCFM, Max. Temp. 175 F

Reviews