SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, Carbon, 25 SCFM

PARKER| Zoro #: G1093111| Mfr #: AJN08-030

$122.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 25 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093111 Mfr #: AJN08-030
Item: Filter ElementFlow Rate: 25 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Donaldson AK 03/05
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 25 SCFM, Max. Temp. 175 F

Reviews