PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, Carbon, 26 SCFM

PARKER| Zoro #: G1987291| Mfr #: AM10-025

$44.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 26 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987291 Mfr #: AM10-025
Item: Filter ElementFlow Rate: 26 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Hankinson 0715-2
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 26 SCFM, Max. Temp. 175 F

Reviews