KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, Carbon, 31 SCFM

PARKER| Zoro #: G1707054| Mfr #: AJN10-030

$142.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 31 scfm
Replaces: Donaldson AK 03/10
Media Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707054 Mfr #: AJN10-030
Flow Rate: 31 scfmReplaces: Donaldson AK 03/10
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticItem: Filter Element
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 31 SCFM, Max. Temp. 175 F

Reviews