BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, Carbon, 347 SCFM

PARKER| Zoro #: G2206102| Mfr #: AHC19-176

$298.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replaces: Hankinson E1-36Type: PneumaticFlow Rate: 347 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206102 Mfr #: AHC19-176
Replaces: Hankinson E1-36Type: Pneumatic
Flow Rate: 347 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Carbon
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 347 SCFM, Max. Temp. 175 F

Reviews