Shop Alternate Products
This Product is Discontinued
Parker
Filter Element, Carbon, 389 SCFM (Discontinued)
Mfr # 4IJN15-070
Zoro # G1857572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Donaldson SMF 07/25
- Media Type - Air Treatment Microglass