SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, Carbon, 390 SCFM

PARKER| Zoro #: G1679842| Mfr #: 10DPS19-098

$285.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 322 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679842 Mfr #: 10DPS19-098
Item: Filter ElementFlow Rate: 322 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 450Media Type: Microfiberglass
Replaces: Pall MCS-1001HT, MDS-1001HT, PCS-1001HTCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 322 SCFM, Max. Temp. 450 F

Reviews