TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Filter Element, Carbon, 40 SCFM

PARKER| Zoro #: G1060796| Mfr #: 6IJ25-100

$546.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 259 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060796 Mfr #: 6IJ25-100
Item: Filter ElementFlow Rate: 259 SCFM
Type: PneumaticMicrons: 0.01
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Donaldson MF 10/3Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 259 SCFM, Max. Temp. 175 F

Reviews