Filter Element, Carbon, 52 SCFM

PARKER| Zoro #: G0314352| Mfr #: AM10-050

$46.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 52 SCFM
Replaces: Hankinson 0715-3
Media Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314352 Mfr #: AM10-050
Flow Rate: 52 SCFMReplaces: Hankinson 0715-3
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticItem: Filter Element
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 52 SCFM, Max. Temp. 175 F

Reviews