BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, Carbon, 528 SCFM

PARKER| Zoro #: G2378354| Mfr #: AHC25-204

$395.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementMedia Type: CarbonMax. Temp. (F): 175
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378354 Mfr #: AHC25-204
Item: Filter ElementMedia Type: Carbon
Max. Temp. (F): 175Flow Rate: 528 SCFM
Replaces: Hankinson E1-40Type: Pneumatic
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 528 SCFM, Max. Temp. 175 F

Reviews