Filter Element, Carbon, 54 SCFM

PARKER| Zoro #: G0740966| Mfr #: 4HJN08-024

$119.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 15 SCFM
Replaces: Donaldson SMF 02/05
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740966 Mfr #: 4HJN08-024
Flow Rate: 15 SCFMReplaces: Donaldson SMF 02/05
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 15 SCFM, Max. Temp. 175 F

Reviews