KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, Carbon, 54 SCFM

PARKER| Zoro #: G0589653| Mfr #: AJN13-040

$186.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 54 SCFM
Replaces: Donaldson AK 04/20
Media Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589653 Mfr #: AJN13-040
Flow Rate: 54 SCFMReplaces: Donaldson AK 04/20
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticItem: Filter Element
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 54 SCFM, Max. Temp. 175 F

Reviews