SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, Carbon, 728 SCFM

PARKER| Zoro #: G2377051| Mfr #: AU25-281

$253.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 728 SCFMMedia Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377051 Mfr #: AU25-281
Item: Filter ElementFlow Rate: 728 SCFM
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticReplaces: Arrow EKF628, EKF6N2, EKF6 x 2 to EKF6 x 6, EKF6 x 8
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 728 SCFM, Max. Temp. 175 F

Reviews