BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, Carbon, 777 SCFM

PARKER| Zoro #: G1159015| Mfr #: 4IJ15-040

$229.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 0.01Replaces: Donaldson SMF 4/2,5Flow Rate: 47 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159015 Mfr #: 4IJ15-040
Microns: 0.01Replaces: Donaldson SMF 4/2,5
Flow Rate: 47 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Microfiberglass
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 47 SCFM, Max. Temp. 175 F

Reviews