KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, Carbon, 78 SCFM

PARKER| Zoro #: G1961644| Mfr #: 4CJN10-030

$142.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 24 scfm
Replaces: Donaldson SMF 03/10
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961644 Mfr #: 4CJN10-030
Flow Rate: 24 scfmReplaces: Donaldson SMF 03/10
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 24 SCFM, Max. Temp. 175 F

Reviews