HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, Carbon, 78 SCFM

PARKER| Zoro #: G2410222| Mfr #: 6IG25-300

$812.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 777 SCFM
Replaces: Donaldson MF 30/3
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410222 Mfr #: 6IG25-300
Flow Rate: 777 SCFMReplaces: Donaldson MF 30/3
Type: PneumaticMicrons: 0.01
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 777 SCFM, Max. Temp. 175 F

Reviews